missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Glass Jug with Pour-Out Neck Finish

Catalog No. 02911401
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02911401 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02911401 Supplier Qorpak™ Supplier No. 323664

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass Jugs with molded finger grips are the ideal storage solution for large quantities of liquid. Amber glass protects against harmful UV rays.

  • Maintain sample integrity with the assurance of glass
  • Amber colored bottles offer UV protection for light-sensitive products
  • Pour-out neck finish minimizes splatter and dripping when pouring liquids

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 4 L
Color Amber
Description 135 oz. (4000 mL) Amber Jug with Pour Out neck finish
Diameter (Metric) Outer Neck 38 mm
Material Glass (Type 3)
Length (Metric) 95 mm
Quantity 6/Cs.
Sterility Non-sterile
Closure Color White
Liner Material Pulp/Vinyl
Neck Finish 48-400
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 341 mm
Closure Size 38-439 mm
Diameter (Metric) 158 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 135 oz.
Shape Round Jug
Certifications/Compliance USP Glass, USP Amber Glass
Disposable Reusable
Product Type Glass Jug
Show More Show Less