missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Glass Jug with PE Foam/PTFE Lined Cap

Catalog No. 02993911
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02993911 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02993911 Supplier Qorpak™ Supplier No. 259531
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Qorpak™ Amber Glass Jug with PE Foam/PTFE Lined Cap features a 38-439 Pour-Out neck finish and molded finger grip.

  • Ideal for ligh-sensitive liquids as amber glass filters out ultraviolet wavelengths
  • F-217 foam-backed PTFE lined caps resist attack from virtually all chemicals at room temperature
  • 38-439 Pour-Out neck finish helps to prevent splashing while pouring contents

Specifications

Capacity (Metric) 4 L
Color Amber
Material Glass
No. per Case 6
Replacement Closure CAP-07459
Quantity 6
Sterility Non-sterile
Closure Color Black
Neck Finish 38-439
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 341 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Phenolic
Closure Size 38-439 mm
Diameter (Metric) 158 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 135 oz.
Shape Round
Disposable Reusable
Product Type Glass Jug
Show More Show Less