missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Glass Dropping Bottles
For storage of light-sensitive chemicals.
$100.79 - $104.03
Specifications
| Color | Amber |
|---|---|
| Material | Glass |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
S31683
|
DWK Life Sciences
K15040G 30 |
30 mL |
Pack of 12 Each for $100.79
Case of 6 Pack for $604.74
|
|
|||||
|
S31684
|
DWK Life Sciences
S31684 |
60 mL |
Pack of 12 Each for $104.03
Case of 3 Pack for $312.09
|
|
|||||
Description
- Polypropylene screw cap with rubber bulb
- Glass dropper inside
- Choose from 30 or 60mL capacity
Order Info
Shipped in packs of 12.
Specifications
| Amber | |
| Glass | |
| Polypropylene | |
| Screw Cap |