missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Amber Clean Snap Vials with 0.125in. Septa
GREENER_CHOICE

Protect samples from contamination during storage or transport with amber clean snap vials. An innovative cap protects the septum and provides convenient access at time of analysis.

$613.26

Specifications

Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
View More Specs

Products 1
Catalog Number Mfr. No. Level Price Quantity & Availability  
Catalog Number Mfr. No. Level Price Quantity & Availability  
14965104
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
SS246 0040
Processed
Case of 72 Each for $613.26
Only null left
 
Description

Description

Protect samples from contamination during storage or transport with Thermo Scientific™ Amber Clean Snap Vials. An innovative snap-off cap reduces the chance of volatile organic contaminants in the environment from passing through the septum while also keeping the septum clean and free from foreign particles during handling. The clean snap cap easily peals or snaps away to provide access to the septum at the time of analysis.

  • Amber borosilicate glass vial is recommended for light sensitive samples
  • Septa permanently bonded to the cap
  • Clean Snap closure features a fully integrated, snap-off septum guard that helps protect the septum from chemical and particulate contamination during handling and storage
  • Standard cap dimensions are automation friendly
  • Fully assembled

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.
 

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications

Specifications

1.1 in.
28 mm
40 mL
72
1 oz.
44 mL
Septa Cap (Bonded)
3.17 mm
95 mm
Amber
Glass (Type 1)
3.75 in.
NA
1.5 oz.
40 mL
72 Cs.
24-414
Vial
Videos
SDS
Documents

Documents