missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles without Caps

Catalog No. p-7144755
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911904 120 mL
FB02911905 240 mL
FB02911902 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB02911904
Only null left

Type III soda-lime glass is ideal for solvent, chemical or sample storage

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum
  • Ensure integrity for long term storage and protection for UV-sensitive contents

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Amber
Diameter (Metric) Outer Neck 20 mm
Diameter (Metric) Inner Neck 12 mm
Material Glass (Type 3)
Quantity 160
Neck Finish 22-400
Closure Included No
Mouth Narrow
Height (Metric) 112 mm
Product Type Boston Round Bottle
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Show More Show Less