missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness. Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps are ideal for solvent, chemical or sample storage.
Description
- Ideal for when content integrity and UV protection is important
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Ensure integrity for long term storage and offer excellent protection for UV-sensitive contents
- Absorb all wavelengths in the ultraviolet spectrum
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
| 950 mL | |
| Amber | |
| 20 mm | |
| Glass (Type 3) | |
| White | |
| Yes | |
| 206 mm | |
| Pulp/Vinyl | |
| 33-400 mm |
| 32 oz. | |
| 29 mm | |
| 209 mm | |
| 30 | |
| 33-400 | |
| Narrow | |
| Boston Round Bottle | |
| Polypropylene | |
| 94 mm |