missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Catalog No. FB02911749A
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02911749A 240 mL
FB02911746A 60 mL
FB02911748A 120 mL
FB02911745A 480 mL
FB02911729A 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB02911749A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness. Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps are ideal for solvent, chemical or sample storage.

  • Ideal for when content integrity and UV protection is important
  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Ensure integrity for long term storage and offer excellent protection for UV-sensitive contents
  • Absorb all wavelengths in the ultraviolet spectrum
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability

Specifications

Capacity (Metric) 240 mL
Color Amber
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Sterility Non-sterile
Closure Color White
Neck Finish 24-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 136 mm
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less