missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 18 mm |
| Diameter (Metric) Inner Neck | 10 mm |
| Material | Glass (Type 3) |
| Quantity | 48 |
| Closure Color | White |
| Neck Finish | 20-400 |
| Closure Included | Yes |
| Mouth | Narrow |
| Show More |