missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.

 View more versions of this product

Catalog No. FB02911725A


Only null left

Description

Description

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and UV protection is important
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications

Chemical Identifiers

Amber
White
Narrow
Polypropylene
Glass (Type 3)
Yes
Boston Round Bottle

Specifications

480 mL
Amber
16 mm
Glass (Type 3)
White
Yes
168 mm
Pulp/Vinyl
28-400 mm
16 oz.
25 mm
171 mm
60
28-400
Narrow
Boston Round Bottle
Polypropylene
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions