missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- Narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum
- Black Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier
- Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Ideal for everything from liquids, to soaps, to macro-invertebrates.
Chemical Identifiers
| Amber | |
| Black | |
| Narrow | |
| Phenolic |
| Glass (Type 3) | |
| Yes | |
| Boston Round Bottle |
Specifications
| 480 mL | |
| Amber | |
| 16 mm | |
| 60 | |
| 28-400 | |
| Narrow | |
| Boston Round Bottle | |
| Phenolic | |
| 75 mm |
| 16 oz. | |
| 25 mm | |
| Glass (Type 3) | |
| Black | |
| Yes | |
| 168 mm | |
| Polyethylene Cone | |
| 28-400 mm |