missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps

Catalog No. FB02911743
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
Quantity:
108
12
160
24
288
48
60
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Quantity
FB02911743 480 mL Polyethylene Cone 12
FB02912339 30 mL Polyethylene Cone 48
FB02911898 60 mL Polyethylene Cone 288
FB02911734 60 mL Polyethylene Cone 24
FB02911735 120 mL Polyethylene Cone 24
FB02911895 120 mL Polyethylene Cone 160
FB02912341 120 mL Rubber 24
FB02912342 240 mL Rubber 12
FB02911900 240 mL Polyethylene Cone 108
FB02911878 480 mL Polyethylene Cone 60
FB02912344 950 mL Rubber 12
FB02911744 950 mL Polyethylene Cone 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB02911743
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Amber Boston Round Glass Bottles with Black Phenolic Caps are made from Type III soda-lime glass, ideal for solvent, chemical or sample storage. Amber glass blocks UV light to protect light-sensitive contents. Packaged in convenience packs with black phenolic caps attached.

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • Narrow screw neck opening, curved shoulders, and a round body
  • Type III soda-lime glass offers minimal chemical interference with contents
  • Amber color absorbs UV wavelengths to protect light-sensitive samples
  • Black phenolic caps form an exceptionally tight seal and offer a good chemical barrier
  • Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
  • Packaged in convenience packs with caps attached to maintain cleanliness
  • Suitable for a wide range of contents including liquids, soaps, and macro-invertebrates

Specifications

Capacity (Metric) 480 mL
Color Amber
Diameter (Metric) Outer Neck 25 mm
Diameter (Metric) Inner Neck 16 mm
Material Glass (Type 3)
Quantity 12
Sterility Non-sterile
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 168 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less