missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Boats with Tabs

Catalog No. 01549024
Change view
Click to view available options
Capacity (Metric):
20 mL
34 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01549024 34 mL
01549002 20 mL
01549025 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01549024 Supplier Fisherbrand™ Supplier No. HS14521BF2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.

Aluminum Weighing Boats:

  • Sturdy yet lightweight boats feature a smooth, flat bottom for sample handling and a flanged, crimped wall for rigidity
  • Finger tab handle can be etched for identification prior to weighing
  • Designed for moisture determination balances with slightly tapered walls for stacking
  • Packaging: 100

Specifications

Autoclavable Not Autoclavable
Bottom Shape Round
Capacity (Metric) 34 mL
Color Silver
Disposable Single-use
Material Aluminum
Shape Circular
Sterility Non-sterile
Type Weighing Boat
No. per Case 100/Cs.
Height (English) 0.6 in.
Diameter (English) 2.2 in.
Diameter (Metric) 57 mm
Show More Show Less