missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Boats
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ 120935F2
Description
- The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
- Pack of 100
- Crinkle or smooth finish
- Choose between various sizes to suit your needs best
Chemical Identifiers
| Not Autoclavable | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| 100/Cs. |
| Round | |
| Single-use | |
| Circular | |
| Weighing Boat |
Specifications
| Not Autoclavable | |
| 42 mL | |
| Single-use | |
| Circular | |
| Weighing Boat | |
| 100/Cs. | |
| 0.6 in. | |
| 57 mm |
| Round | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| Smooth | |
| 0.19 mm | |
| 2.2 in. |