missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Sign: MUSTER POINT 2

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

$35.04 - $77.76

Specifications

Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Max. Temperature (English) 230°F
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19109937
View Documents Promotion Details
Brady™
139673
14 x 10 in.
Each for $35.04
Only null left
 
19109938
View Documents Promotion Details
Brady™
139674
20 x 14 in.
Each for $64.95
Only null left
 
19109939
View Documents Promotion Details
Brady™
139675
24 x 18 in.
Each for $77.76
Only null left
 
Description

Description

  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Green on White
1 Ea.
Corner Holes
-40°F
Rectangular
MUSTER POINT 2
Videos
SDS
Documents

Documents