missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum Sign: MUSTER POINT 1

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.

Supplier:  Brady™ 139665

 View more versions of this product

Catalog No. 19109929


Only null left

Description

Description

  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Chemical Identifiers

Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Green on White
1 Ea.
Corner Holes
-40°F
Rectangular
MUSTER POINT 1

Specifications

Aluminum
Non-adhesive
14 in.
-40°F
20 in.
-40°F to 230°F
MUSTER POINT 1
1 Ea.
Corner Holes
230°F
0.035 in.
Rectangular
20 x 14 in.
Green on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions