missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Notice Sign: SMOKING PERMITTED IN THIS AREA.
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to for office and general ID needs.
$19.10 - $34.50
Specifications
| Material | Aluminum |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-111-507
|
Brady™
143461 |
10 x 7 in. |
Each for $19.10
|
|
|||||
|
19-111-508
|
Brady™
143462 |
14 x 10 in. |
Each for $34.50
|
|
|||||
Description
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
Specifications
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| SMOKING PERMITTED IN THIS AREA. |