missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum No Parking Sign: DO NOT PARK IN FRONT OF DOOR
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to mark No Parking areas.
$19.40 - $35.04
Specifications
| Material | Aluminum |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F | |
| Blue on White |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| DO NOT PARK IN FRONT OF DOOR |