missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Food Sanitation Sign: NON-POTABLE WATER
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to food sanitation messages.
$19.40 - $35.04
Specifications
| Material | Aluminum |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
Description
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F | |
| Blue on White |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| NON-POTABLE WATER |