missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Baskets with Tilt-Top Lids
Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
Description
Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
- Fisherbrand™ Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
- Have many applications and various shapes and sizes are available
- Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
- Reinforced top, bottom and seams welded to frame plate
- Rust and corrosion resistive
- Baskets tilt at an optimum angle for easy dispening of test tubes and other labware and instruments
- Tilt-cover doubles as angle supports
- Also used to store animals
Chemical Identifiers
| Yes | |
| Aluminum | |
| Aluminum Basket |
| Not Autoclavable | |
| Sterile |
Specifications
| Yes | |
| Aluminum | |
| Sterile | |
| 29 cm | |
| 7.87 in. | |
| Aluminum Basket | |
| 20 cm |
| Not Autoclavable | |
| Rectangular | |
| 11.5 x 7.87 x 7 in. | |
| 11.5 in. | |
| 7 in. | |
| 18 cm |