missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Baskets with Tilt-Top Lids

Catalog No. p-3015934
Change view
Click to view available options
Dimensions (L x W x H):
11.5 x 7.87 x 7 in.
12.87 x 9 x 7 in.
4 x 4 x 6 in.
5 x 4 x 4 in.
5 x 4 x 6 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
10 x 6 x 6 in.
10 x 8 x 4.5 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
1380712 9 x 9 x 9 in.
1380710 4 x 4 x 6 in.
1380717 11.5 x 7.87 x 7 in.
1380714 5 x 4 x 6 in.
1380715 10 x 6 x 6 in.
1380711 6 x 6 x 6 in.
1380713 5 x 4 x 4 in.
1380718 12.87 x 9 x 7 in.
1380716 10 x 8 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 1380712
Only null left

Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals

Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals

  • Fisherbrand™ Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
  • Have many applications and various shapes and sizes are available
  • Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
  • Reinforced top, bottom and seams welded to frame plate
  • Rust and corrosion resistive
  • Baskets tilt at an optimum angle for easy dispening of test tubes and other labware and instruments
  • Tilt-cover doubles as angle supports
  • Also used to store animals

Specifications

Closure Included Yes
Autoclavable Not Autoclavable
Material Aluminum
Shape Square
Sterility Sterile
Dimensions (L x W x H) 9 x 9 x 9 in.
Length (Metric) 23 cm
Length (English) 9 in.
Width (English) 9 in.
Height (English) 9 in.
Product Type Aluminum Basket
Height (Metric) 22.8 cm
Width (Metric) 23 cm
Show More Show Less