missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum ANSI Danger Sign: NO SMOKING, NO OPEN FLAMES, NO SPARKS.
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Specifications
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Show More |