missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum ANSI Danger Sign: NO SMOKING EXCEPT IN DESIGNATED SMOKING AREAS
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.
$19.40 - $35.04
Specifications
| Material | Aluminum |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 230°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
|
19111403
|
Brady™
143473 |
10 x 7 in. | Black/Blue/Red on White |
Each for $19.40
|
|
||||
|
19111404
|
Brady™
143474 |
14 x 10 in. | Black/Blue/Red on White |
Each for $35.04
|
|
||||
Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
| Aluminum | |
| Non-adhesive | |
| 230°F | |
| 0.035 in. | |
| -40°F to 230°F |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| NO SMOKING EXCEPT IN DESIGNATED SMOKING AREAS. |