missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum ANSI Danger Sign: NO SMOKING.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to clearly mark No Smoking areas.

$19.10 - $34.50

Specifications

Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Max. Temperature (English) 230°F
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
19-111-434
View Documents
Brady™
143759
14 x 10 in.
Each for $34.50
Only null left
 
19-111-439
missing translation for 'viewDocuments'
Brady™
143764
10 x 7 in.
Each for $19.10
Only null left
 
Description

Description

  • Aluminum material is abrasion-resistant and chemical-resistant
  • Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor and outdoor use
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications

Specifications

Aluminum
Non-adhesive
230°F
0.035 in.
-40°F to 230°F
Red on White
1 Ea.
Corner Holes
-40°F
Rectangular
NO SMOKING.
Videos
SDS
Documents

Documents