missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Aluminum oxide, for chromatography, neutral, Brockmann I, 50-200 μm, 90A

Catalog No. AC190410010
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AC190410010 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AC190410010 Supplier Thermo Scientific Chemicals Supplier No. 190410010

 

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Quantity 1 kg
Grade For chromatography
Packaging Type Plastic bottle
Boiling Point 2980.0°C
Melting Point 2050.0°C
Chemical Name or Material Aluminum oxide

RUO – Research Use Only