missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ALPS 50 V-Manual Heat sealer
GREENER_CHOICE

Catalog No. AB1443A
Change view
Click to view available options
Amperage:
3.15 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
AB1443A 3.15 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB1443A Supplier Thermo Scientific™ Supplier No. AB1443A
  • ONLINE EXCLUSIVE PRICE
    $13,592.23
    $5,271.34 / Each

    Save $8,320.89

    61.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells.

Apply consistent, secure, tight seals around individual wells, eliminating sample loss through evaporation and cross contamination between wells. The Thermo Scientific™ ALPS™ 50 V Microplate Heat Sealer is designed to provide sealing consistency in low to medium throughput labs. Heat sealing offers superior sample protection of storage and reaction plates in applications including compound storage, sample archiving and PCR. Choose from a wide range of heat seals — including pierceable, optically clear and permanent — for any application.

Quality Sealing Options:

  • Semi-automated ALPS 50V sealer secures tight seals around individual wells.
  • Superior sample protection of storage and reaction plates in applications includes compound storage, sample archiving and PCR.
  • User can choose from a wide range of heat seals, including piercable, optically clear and permanent.

Application Flexibility:

  • Simple on-board touch pad controls adjust sealing temperature and time for reproducible results.
  • Audible alarm indicates sealing completion.

Ergonomic Design:

  • Compact footprint conserves bench space.
  • Counter lever handle design provides minimal strain when operating the instrument.
  • Lightweight, 7.2kg (15.9 lbs) sealer allows for easy relocation.

Compatible with:

The ALPS 50V sealer is part of a complete line of microplate heat sealing instruments. For fully automated microplate sealing, see the Thermo Scientific ALPS 3000 Microplate Heat Sealer.

Specifications

Amperage 3.15 A
Voltage 100/130 V
Wattage 350 W
Certifications/Compliance CE marked
Description ALPS 50 V Semi automated Microplate Heat Sealer
Electrical Requirements 100/130 V, 3.15 A (IEC 127) or 220/240 V, 1.6 A (IEC 127)
Height (English) 16.7 in.
Height (Metric) 425 mm
Humidity Range 20 to 80%, non-condensing
Sealing Temperature Range 125° to 200°C
Weight (English) 15.9 lb.
Weight (Metric) 7.2 kg
Width (English) 8.7 in.
Width (Metric) 220 mm
Product Type Microplate Heat Sealer
Show More Show Less