missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ALPS 3000™ Automated Microplate Heat Sealer
Description
Quickly seal in heat with the Thermo Scientific™ ALPS 3000 Automated Microplate Heat Sealer. This compact sealer is designed for optimal robotic integration in high throughput labs, yet still allows for manual benchtop control.
Rapid Plate Sealing Action
- Top-loaded seals are easily accessible
- Seven available sealing options
- Seals up to 6 plates per minute (10 secs/plate)
Fast, Easy to Use
- Light (26 pounds) with a small footprint (165 × 405mm), takes up less precious bench space than comparable instruments
- Available with a variety of available heat seals meet any laboratory application, including PCR, coulorimetric, fluorescence, long term storage, low temperature storage, piercing and resealing
- On-board touch screen operation for benchtop use and and RS232 port with included ASCII programming parameters for robotic integration
Safe and Secure
- Sensors detect the presence of sealing tape and plate
- Air input allow for automatic system shutoff to eliminate product waste, system hold-ups and potential injury
Specifications
Specifications
| Voltage | 110/240 V |
| Description | ALPS 3000 Automated Microplate Heat Sealer |
| Dimensions (L x W x H) | 16.3 x 7.3 x 13.8 in. (414 x 185 x 350 mm) |
| Electrical Requirements | 110/240 V, 50/60 Hz |
| Height (English) | 13.8 in. |
| Height (Metric) | 350 mm |
| Length (English) | 16.3 in. |
| Length (Metric) | 414 mm |
| No. per Pack | 1 Ea. |
| Sealing Temperature Range | 200°C |
| Show More |