missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ Medium Duty Splash Protection Vinyl Apron
Ansell™ AlphaTec™ Medium Duty Splash Protection Vinyl Apron keeps workers keep clean and protected from harmful contact wherever oil, grease and chemicals are present
$2.12 - $2.12
Specifications
| Type | Apron |
|---|---|
| Material | PVC |
| Color | Blue |
| Closure Type | Adjustable Ties |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-010-251
|
Ansell™
ECB45 |
33 x 44 in. |
Each for $2.12
Case of 72 Each for $152.64
|
|
|||||
Description
- PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern
- Die-cut PVC construction features superior flexibility yet excellent resistance to abrasion and puncture
- Integral ties provide an economical solution for adjustable fit
- Applications:
- Packing of fillets and ground meat
- Canning
- Bottling
- Storing and transportation
- Equiptment maintenance and repair
- Plant disinfection and sanitization
- Transferring liquids
Specifications
| Apron | |
| Blue | |
| Non-sterile | |
| No |
| PVC | |
| Adjustable Ties | |
| Die cut PVC | |
| 6 mil |