missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 62-401 Latex Gloves, Cotton Lining

Ansell AlphaTec™ Glove with Liquid-Proof Coating is comfortable for intensive use.

$61.92 - $61.92

Specifications

Color Blue
Latex Free No
Material Latex
Thickness (Metric) 1.35 mm
EN 421 No
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-042-380
View Documents
Ansell
M9999818
7
Pack of 6 Each for $61.92
Case of 8 Pack for $149.04
Only null left
 
19-042-384
View Documents
Ansell
M9999822
11
Pack of 6 Each for $61.92
Case of 8 Pack for $472.48
Only null left
 
Description

Description

  • Heavy-duty
  • Flexible
  • Natural rubber coating on a 100% cotton liner
  • Wrinkle finish for excellent wet and dry grip
  • Ergonomically styled fit providing maximum comfort
  • Cotton liner provide excellent thermal insulation (hot or cold)
  • Compliant with FDA food handling requirements
  • Not to be used with pointed objects or using rotating machinery.
Specifications

Specifications

Blue
Latex
No
Bacteria, Fungi only
13 in.
No
1.35 mm
Type A
Gauntlet
32 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'