missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating
An ultra-thin liner and coating provide a barehand feel for workers who rely on fingertip sensitivity for precision tasks. Fortix™ abrasion resistant foam nitrile coating enhances safety and productivity.
$560.37 - $560.37
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
|---|---|
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Blue |
| Exterior Finish | No Texture |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-015-130
|
Ansell
11816060 |
6 |
Case of 144 Each for $560.37
|
|
|||||
|
19-015-131
|
Ansell
11816070 |
7 |
Case of 144 Each for $560.37
|
|
|||||
|
19-015-132
|
Ansell
11816080 |
8 |
Case of 144 Each for $560.37
|
|
|||||
|
19-015-133
|
Ansell
11816090 |
9 |
Case of 144 Each for $560.37
|
|
|||||
|
19-015-134
|
Ansell
11816100 |
10 |
Case of 144 Each for $560.37
|
|
|||||
|
19-015-135
|
Ansell
11816110 |
11 |
Case of 144 Each for $560.37
|
|
|||||
Description
- Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
- Ergonomic design provides tactility for easy handling of small parts
- Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
- FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
| EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| No Texture | |
| No | |
| Seamless Knit Gloves | |
| Knit | |
| 18 |
| Seamless Knit | |
| Black, Blue | |
| Specific | |
| Nylon, Spandex | |
| Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Transportation | |
| HyFlex™ 11-816 |