missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating
An ultra-thin liner and coating provide a barehand feel for workers who rely on fingertip sensitivity for precision tasks. Fortix™ abrasion resistant foam nitrile coating enhances safety and productivity.
Supplier: Ansell 11816090
Description
- Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
- Ergonomic design provides tactility for easy handling of small parts
- Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
- FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
| EN 420:2003 + A1:2009; Category II | |
| Nitrile | |
| No Texture | |
| No | |
| Seamless Knit Gloves | |
| Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Transportation | |
| HyFlex™ 11-816 |
| Seamless Knit | |
| Black, Blue | |
| Specific | |
| Nylon, Spandex | |
| 9 | |
| Knit | |
| 18 |