missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-335 Nitrile Gloves With AQUADRI™ Technology
Chemical gloves with new AQUADRI™ moisture management technology keeps hands dryer for significantly longer periods of time.
$92.31 - $92.31
Specifications
| ANSI Abrasion Rating | ANSI 5 |
|---|---|
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III, EN 1149 |
| Chlorinated | Yes |
| Applications | Industrial |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-010-032
|
Ansell
58335100 |
10 |
Pack of 12 Each for $92.31
Case of 6 Pack for $553.86
|
|
|||||
|
19-010-033
|
Ansell
58335110 |
11 |
Pack of 12 Each for $92.31
Case of 6 Pack for $553.86
|
|
|||||
Description
- Nitrile film gives advanced chemical protection against incidental exposure to bases, oils, fuels, some solvents, greases and animal fats
- Reversed-lozenge finish provides improved dry and wet grip, delivering optimal results in dry or wet conditions
- High-performance nitrile compound offers snag, puncture and abrasion protection compared to rubber or neoprene
- Foldable cuff gutter prevents dripping on the forearm
Specifications
| ANSI 5 | |
| EN 420:2003 + A1:2009, Category III, EN 1149 | |
| Industrial | |
| 0.030 in. | |
| Ambidextrous | |
| Nitrile | |
| 0.74 mm | |
| 31 mil | |
| EN 388:4101A, EN 388:4101 | |
| Type A | |
| Bacteria, Fungi only | |
| Gauntlet | |
| AQUADRI™ Technology | |
| AlphaTec™ 58-335 AQUADRI™ | |
| 38 cm |
| 21 CFR 170-199 | |
| Yes | |
| Green | |
| 0.75 mm | |
| Yes | |
| 0.0291 in. | |
| Chemical-resistant Gloves | |
| 0.78 mm | |
| No | |
| JKLOPT | |
| Automotive, chemical, machinery and equipment, metal fabrication | |
| Reversed Lozenge | |
| Lined | |
| 15 in. |