missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-335 Nitrile Gloves With AQUADRI™ Technology

Catalog No. 19010032
Change view
Click to view available options
Size:
10
11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19010032 10
19010033 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19010032 Supplier Ansell Supplier No. 58335100

Chemical gloves with new AQUADRI™ moisture management technology keeps hands dryer for significantly longer periods of time.

  • Nitrile film gives advanced chemical protection against incidental exposure to bases, oils, fuels, some solvents, greases and animal fats
  • Reversed-lozenge finish provides improved dry and wet grip, delivering optimal results in dry or wet conditions
  • High-performance nitrile compound offers snag, puncture and abrasion protection compared to rubber or neoprene
  • Foldable cuff gutter prevents dripping on the forearm

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III, EN 1149
Chlorinated Yes
Applications Industrial
Color Green
Finger Thickness (English) 0.030 in.
Finger Thickness (Metric) 0.75 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0291 in.
Palm Thickness (Metric) 0.74 mm
Product Type Chemical-resistant Gloves
Size 10
Thickness (English) 31 mil
Thickness (Metric) 0.78 mm
EN388 Standard EN 388:4101A, EN 388:4101
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Automotive, chemical, machinery and equipment, metal fabrication
Glove Cuff Style Gauntlet
Grip Design Reversed Lozenge
Liner Material AQUADRI™ Technology
Lining Lined
Model 58-335 10 114022
Series AlphaTec™ 58-335 AQUADRI™
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less