missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 88-394 Mediumweight Unlined Natural Rubber Gloves
Natural rubber latex, medium duty gloves feature a high level of dexterity, flexibility and elasticity.
Supplier: Ansell 0039411070
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- 100% unsupported natural latex
- Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
- Resist acids, detergents, vegetable oil, salts, caustics and alcohols
- Provide dexterity, tensile strength and elasticity
- Construction resists tearing and abrasion
- Fishscale grip design for secure handle on wet or dry surfaces
- Length: 12 in.
- Thickness: 20 mil
Specifications
| FDA 21 CFR 177.2600 | |
| Yes | |
| No | |
| 7 | |
| 0.50 mm | |
| No | |
| Bacteria, Fungi only | |
| Pinked | |
| Unlined | |
| 12 in. |
| CE0493, EN420:2003 + A1:2009; Category III | |
| Natural | |
| Latex | |
| 20 mil | |
| EN 388:1010X | |
| Type C | |
| Canning and food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance, resist acids, detergents, vegetable oil, salts, caustics and alcohols | |
| Fishscale | |
| 88-394 7 193941 | |
| 30.5 cm |