missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 88-394 Mediumweight Unlined Natural Rubber Gloves
GREENER_CHOICE

Catalog No. p-9012023
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
1139494A 7
1139494B 8
1139494C 9
1139494D 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 1139494A Supplier Ansell Supplier No. 0039411070
Only null left
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex, medium duty gloves feature a high level of dexterity, flexibility and elasticity.

  • 100% unsupported natural latex
  • Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
  • Resist acids, detergents, vegetable oil, salts, caustics and alcohols
  • Provide dexterity, tensile strength and elasticity
  • Construction resists tearing and abrasion
  • Fishscale grip design for secure handle on wet or dry surfaces
  • Length: 12 in.
  • Thickness: 20 mil

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE0493, EN420:2003 + A1:2009; Category III
Chlorinated Yes
Color Natural
Latex Free No
Material Latex
Size 7
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:1010X
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Canning and food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance, resist acids, detergents, vegetable oil, salts, caustics and alcohols
Glove Cuff Style Pinked
Grip Design Fishscale
Lining Unlined
Model 88-394 7 193941
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less