missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-208 Latex Rubber Gloves, Vend Pack
Thick natural latex rubber gloves, providing greater protection for heavy-duty applications.
$486.76 - $486.76
Specifications
| Certifications/Compliance | EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
|---|---|
| Certifications/Compliance (Europe) | CE 0493, EN 388:2016 +A1:2018, REACH Compliant |
| Chlorinated | Yes |
| Applications | Industrial |
| Color | Orange |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-609-985
|
Ansell
87208VP070 |
7 |
Case of 144 Pair for $486.76
|
|
|||||
|
17-609-986
|
Ansell
87208VP080 |
8 |
Case of 144 Pair for $486.76
|
|
|||||
|
17-609-987
|
Ansell
87208VP090 |
9 |
Case of 144 Pair for $486.76
|
|
|||||
|
17-609-988
|
Ansell
87208VP100 |
10 |
Case of 144 Pair for $486.76
|
|
|||||
|
17-609-989
|
Ansell
87208VP110 |
11 |
Case of 144 Pair for $486.76
|
|
|||||
Description
Key Features and Benefits
- 50% thicker natural latex rubber: High durability and chemical resistance
- Chlorinated outer surface: Enhanced cleanliness and durability
- 100% cotton flocking: Sweat absorption, for greater comfort
Description
- Advanced protection: AlphaTec™ 87-208 heavy-duty chemical-resistant gloves are 50% thicker (0.75mm/29.5 mil) than standard flock-lined alternatives, withstanding various fats, ketones, salts, detergents, alcohols, and alkalis
- Enhanced cleanliness and durability: They undergo a chlorination treatment that cleanses and hardens their external surface. With 50% thicker natural latex rubber compared with standard flock-lined gloves
- Elevated comfort: Designed with 100% cotton flocking, these heavy-duty protective gloves absorb moisture and sweat, for greater wearer comfort
- Assured quality: In addition, these AlphaTec™ gloves achieve an AQL of 1.5
Specifications
| EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III | |
| Yes | |
| Orange | |
| 0.75 mm | |
| Rubber Latex | |
| 0.75 mm | |
| 29.5 mil | |
| EN 388:2016 +A1:2018 - X121X | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Honeycomb | |
| Flock Lined | |
| 325 mm |
| CE 0493, EN 388:2016 +A1:2018, REACH Compliant | |
| Industrial | |
| 29.5 mil | |
| Yes | |
| 29.5 mil | |
| Chemical Protection Gloves | |
| 0.75 mm | |
| No | |
| AKLOPS | |
| Straight | |
| Cotton Flocking | |
| 12.8 in. |