missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-208 Latex Rubber Gloves, Vend Pack

Catalog No. 17609985
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17609985 7
17609986 8
17609987 9
17609988 10
17609989 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17609985 Supplier Ansell Supplier No. 87208VP070
Only null left

Thick natural latex rubber gloves, providing greater protection for heavy-duty applications.

Key Features and Benefits

  • 50% thicker natural latex rubber: High durability and chemical resistance
  • Chlorinated outer surface: Enhanced cleanliness and durability
  • 100% cotton flocking: Sweat absorption, for greater comfort

Description

  • Advanced protection: AlphaTec™ 87-208 heavy-duty chemical-resistant gloves are 50% thicker (0.75mm/29.5 mil) than standard flock-lined alternatives, withstanding various fats, ketones, salts, detergents, alcohols, and alkalis
  • Enhanced cleanliness and durability: They undergo a chlorination treatment that cleanses and hardens their external surface. With 50% thicker natural latex rubber compared with standard flock-lined gloves
  • Elevated comfort: Designed with 100% cotton flocking, these heavy-duty protective gloves absorb moisture and sweat, for greater wearer comfort
  • Assured quality: In addition, these AlphaTec™ gloves achieve an AQL of 1.5

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, REACH Compliant
Chlorinated Yes
Applications Industrial
Color Orange
Finger Thickness (English) 29.5 mil
Finger Thickness (Metric) 0.75 mm
Latex Free Yes
Material Rubber Latex
Palm Thickness (English) 29.5 mil
Palm Thickness (Metric) 0.75 mm
Product Type Chemical Protection Gloves
Size 7
Thickness (English) 29.5 mil
Thickness (Metric) 0.75 mm
EN388 Standard EN 388:2016 +A1:2018 - X121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLOPS
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Grip Design Honeycomb
Liner Material Cotton Flocking
Lining Flock Lined
Length (English) 12.8 in.
Length (Metric) 325 mm
Show More Show Less