missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-137 Latex Rubber Gloves

Unlined, thin natural latex rubber gloves, offering superb dexterity and tactility.

Supplier:  Ansell 87137090*

 View more versions of this product

Catalog No. 17-609-965


Only null left
Explore available promotions

Description

Description

Key Features and Benefits

  • Thin, natural latex rubber gloves: Flexible and comfortable
  • Beaded cuff for easy donning and doffing: Everyday convenience assured
  • Food handling compliance: Safety gloves ideal for food applications

Description

  • Enhanced flexibility: Lightweight and thin, AlphaTec™ 87-137 natural rubber latex-coated gloves grant flexible and comfortable hand protection
  • Increased convenience: As these protective gloves possess beaded cuffs, they are easy to put on and remove
  • Food handling compliance: AlphaTec™ 87-137 food handling gloves are also suited for a broad range of food processing and service applications
  • Heightened grip: Thanks to the honeycomb pattern on their palms and fingers, AlphaTec™87-137 hand protection gloves deliver excellent wet and dry grip
Specifications

Specifications

EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
no
No
Natural
Partially Textured
0.4 mm
Latex
0.4 mm
Industrial Gloves
Non-sterile
0.4 mm
Honeycomb
11.8 in.
CE 0493, EN 388:2016 +A1:2018, EN 421:2010
Yes
Industrial
Reusable
16 mil
No
16 mil
Powder Free
9
16 mil
Beaded
87-137
300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions