missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-137 Latex Rubber Gloves
Unlined, thin natural latex rubber gloves, offering superb dexterity and tactility.
$250.92 - $250.92
Specifications
| Certifications/Compliance | EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact |
|---|---|
| Certifications/Compliance (Europe) | CE 0493, EN 388:2016 +A1:2018, EN 421:2010 |
| Chemotherapeutic Rated | no |
| Chlorinated | Yes |
| Accelerator Free | No |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-609-963
|
Ansell
87137070 |
7 |
Case of 144 Pair for $250.92
|
|
|||||
|
17-609-964
|
Ansell
87137080* |
8 |
Case of 144 Pair for $250.92
|
|
|||||
|
17-609-965
|
Ansell
87137090* |
9 |
Case of 144 Pair for $250.92
|
|
|||||
|
17-609-966
|
Ansell
87137100* |
10 |
Case of 144 Pair for $250.92
|
|
|||||
Description
Key Features and Benefits
- Thin, natural latex rubber gloves: Flexible and comfortable
- Beaded cuff for easy donning and doffing: Everyday convenience assured
- Food handling compliance: Safety gloves ideal for food applications
Description
- Enhanced flexibility: Lightweight and thin, AlphaTec™ 87-137 natural rubber latex-coated gloves grant flexible and comfortable hand protection
- Increased convenience: As these protective gloves possess beaded cuffs, they are easy to put on and remove
- Food handling compliance: AlphaTec™ 87-137 food handling gloves are also suited for a broad range of food processing and service applications
- Heightened grip: Thanks to the honeycomb pattern on their palms and fingers, AlphaTec™87-137 hand protection gloves deliver excellent wet and dry grip
Specifications
| EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact | |
| no | |
| No | |
| Reusable | |
| 16 mil | |
| No | |
| 16 mil | |
| Powder Free | |
| Non-sterile | |
| 0.4 mm | |
| Honeycomb | |
| 11.8 in. |
| CE 0493, EN 388:2016 +A1:2018, EN 421:2010 | |
| Yes | |
| Natural | |
| Partially Textured | |
| 0.4 mm | |
| Latex | |
| 0.4 mm | |
| Industrial Gloves | |
| 16 mil | |
| Beaded | |
| 87-137 | |
| 300 mm |