missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-118 Chemical Resistant Rubber Latex Gloves
Thick natural rubber latex gloves, offering heavy-duty protection and chemical resistance.
$567.49 - $567.49
Specifications
| Certifications/Compliance | EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016 |
|---|---|
| Certifications/Compliance (Europe) | CE 0493, EN 388:2016 +A1:2018 |
| Chlorinated | Yes |
| Applications | Industrial |
| Color | Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-609-958
|
Ansell
87118070 |
7 |
Case of 144 Pair for $567.49
|
|
|||||
|
17-609-959
|
Ansell
87118080 |
8 |
Case of 144 Pair for $567.49
|
|
|||||
|
17-609-960
|
Ansell
87118090 |
9 |
Case of 144 Pair for $567.49
|
|
|||||
|
17-609-961
|
Ansell
87118100 |
10 |
Case of 144 Pair for $567.49
|
|
|||||
|
17-609-962
|
Ansell
87118110 |
11 |
Case of 144 Pair for $567.49
|
|
|||||
Description
Key Features and Benefits
- 0.8 mm/31 mil natural rubber latex: Chemical and abrasion resistance
- Beaded cuff: Easy donning and doffing, and limited liquid roll-off
- Lozenge grip pattern: Heightened grip performance
Description
- Optimized protection: Composed of 0.8 mm/31 mil-thick natural rubber latex, AlphaTec™ 87-118 industrial gloves ensure high levels of durability and abrasion resistance, as well as heightened water-based chemical resistance
- Added convenience: These protective gloves also feature a beaded cuff, which facilitates donning and doffing, while preventing droplets travelling beyond the glove's surface, for greater wrist protection
- Strengthened grip: Designed with a lozenge grip pattern, these chemical-resistant gloves also offer wearers secure grip, for more confident handling
- Enhanced comfort: Composed of flexible natural latex rubber, these AlphaTec™ gloves also boast 100% cotton flock lining, which absorbs some sweat and minimizes discomfort
- Assured quality: In addition, they boast an AQL of 1.5
Specifications
| EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
| Yes | |
| Black | |
| 0.8 mm | |
| Rubber Latex | |
| 0.8 mm | |
| 31.5 mil | |
| EN 388:2016 +A1:2018 - 3121A | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Raised Diamond | |
| 12.2 in. |
| CE 0493, EN 388:2016 +A1:2018 | |
| Industrial | |
| 31.5 mil | |
| No | |
| 31.5 mil | |
| Chemical Protection Gloves | |
| 0.8 mm | |
| No | |
| AKLNPT | |
| Beaded | |
| Unlined | |
| 310 mm |