missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-118 Chemical Resistant Rubber Latex Gloves

Catalog No. 17609962
Change view
Click to view available options
Size:
10
11
7
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17609962 11
17609958 7
17609959 8
17609960 9
17609961 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17609962 Supplier Ansell Supplier No. 87118110
Only null left

Thick natural rubber latex gloves, offering heavy-duty protection and chemical resistance.

Key Features and Benefits

  • 0.8 mm/31 mil natural rubber latex: Chemical and abrasion resistance
  • Beaded cuff: Easy donning and doffing, and limited liquid roll-off
  • Lozenge grip pattern: Heightened grip performance

Description

  • Optimized protection: Composed of 0.8 mm/31 mil-thick natural rubber latex, AlphaTec™ 87-118 industrial gloves ensure high levels of durability and abrasion resistance, as well as heightened water-based chemical resistance
  • Added convenience: These protective gloves also feature a beaded cuff, which facilitates donning and doffing, while preventing droplets travelling beyond the glove's surface, for greater wrist protection
  • Strengthened grip: Designed with a lozenge grip pattern, these chemical-resistant gloves also offer wearers secure grip, for more confident handling
  • Enhanced comfort: Composed of flexible natural latex rubber, these AlphaTec™ gloves also boast 100% cotton flock lining, which absorbs some sweat and minimizes discomfort
  • Assured quality: In addition, they boast an AQL of 1.5

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018
Chlorinated Yes
Applications Industrial
Color Black
Finger Thickness (English) 31.5 mil
Finger Thickness (Metric) 0.8 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 31.5 mil
Palm Thickness (Metric) 0.8 mm
Product Type Chemical Protection Gloves
Size 11
Thickness (English) 31.5 mil
Thickness (Metric) 0.8 mm
EN388 Standard EN 388:2016 +A1:2018 - 3121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Grip Design Raised Diamond
Lining Unlined
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less