missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-530B Liquid-Proof, Chemical Resistant Glove
Chemical protective and oil-resistant waterproof gauntlet gloves offer a confident grip and a comfortable inner lining. Ideal for outdoor applications.
Supplier: Ansell 58530B090
Description
- Combination of liquid proof chemical resistance and grip, with flexibility and dexterity
- Reliable chemical protection for added user safety.
- ANSELL GRIP™ technology ensures that the coating polymer does not penetrate the liner during manufacture
- Coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
- Recommended for outdoor applications
Specifications
| ANSI 5 | |
| EN 420:2003 + A1:2009, Category lll, EN 1149 | |
| Gray, Teal | |
| Nitrile | |
| EN 388:3122A, EN 388:4121 | |
| Type A | |
| Bacteria, Fungi only | |
| ANSELL GRIP™ Technology | |
| Lined | |
| AlphaTec™ 58-530B | |
| 29 to 31 cm |
| 21 CFR 170-199 | |
| No | |
| Yes | |
| 9 | |
| No | |
| JKT | |
| Gauntlet | |
| Acrylic | |
| 58530B090 | |
| 11 to 12 in. |