missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-128 Ergonomically Certified Chemical Glove
Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology
$1389.16 - $1389.16
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
| Chlorinated | Yes |
| Color | Gray, Teal |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-999-831
|
Ansell
58128070 |
7 |
Case of 144 Each for $1,389.16
|
|
|||||
|
17-999-832
|
Ansell
58128080 |
8 |
Case of 144 Each for $1,389.16
|
|
|||||
|
17-999-833
|
Ansell
58128090 |
9 |
Case of 144 Each for $1,389.16
|
|
|||||
Description
- Ergonomically certified chemical glove
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer's hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
- ANSELL GRIP™ technology for the handling of wet or oily parts
- Enhanced dexterity, grip and comfort
Specifications
| ANSI 3 | |
| EN 420:2003 + A1:2009, Category lll, EN 1149 | |
| Gray, Teal | |
| Nitrile | |
| No | |
| JKLOPT | |
| Straight | |
| Unlined | |
| 11 in. |
| 21 CFR 170-199 | |
| Yes | |
| Yes | |
| EN 388:X121, EN 388:2121A | |
| Type A | |
| Bacteria, Fungi only | |
| ANSELL GRIP™ Technology | |
| AlphaTec™ 58-128 | |
| 28 cm |