missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 58-128 Ergonomically Certified Chemical Glove
GREENER_CHOICE

Catalog No. 17999833
Change view
Click to view available options
Size:
7
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17999833 9
17999831 7
17999832 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17999833 Supplier Ansell Supplier No. 58128090

Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology

  • Ergonomically certified chemical glove
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer's hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
  • ANSELL GRIP™ technology for the handling of wet or oily parts
  • Enhanced dexterity, grip and comfort

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated Yes
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 9
EN388 Standard EN 388:X121, EN 388:2121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design ANSELL GRIP™ Technology
Lining Unlined
Model 58128090
Series AlphaTec™ 58-128
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less