missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ BarrierTech™ MaxGrip™ Shoe Covers
Effectively prevent contaminants from entering your environment whlie providing secure footing with MaxGrip™ skid-resistant sole. Available in five different sizes.
Supplier: AlphaProTech SHE1W15BH
Description
- Serged seams
- Anti-skid
- Impervious material
- Thread color for easy identification
Specifications
| Medium | |
| White | |
| Non-sterile | |
| Serged | |
| 100 Pairs/Cs. | |
| 11.5 in. | |
| 5 in. | |
| Controlled Environments Shoe Covers |
| BarrierTech™ | |
| Single-use | |
| Anti-skid | |
| Yellow | |
| 11.5 x 4.25 x 5 in. (29.21 x 10.79 x 12.7cm) | |
| 29.21 cm | |
| 12.7 cm |