missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Long Sleeve Scrub Shirts
Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.
$265.94 - $295.90
Specifications
| Gender | Unisex |
|---|---|
| Material | SMS |
| Color | Blue |
| Neck Style | Crew |
| Seam Type | Safety-stiched |
| Catalog Number | Mfr. No. | Size (English) Chest | Size | Length (English) Sleeve | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) Chest | Size | Length (English) Sleeve | Price | Quantity | |||
|
19-140-218
|
AlphaProTech
WS232214 |
27.75 in. | X-Large | 24.25 in. |
Case of 30 Each for $265.94
|
|
|||
|
19-140-216
|
AlphaProTech
WS232212 |
24.5 in. | Medium | 21.5 in. |
Case of 30 Each for $265.94
|
|
|||
|
19-140-217
|
AlphaProTech
WS232213 |
26.5 in. | Large | 22.75 in. |
Case of 30 Each for $265.94
|
|
|||
|
19-140-219
|
AlphaProTech
WS232215 |
28.5 in. | 2X-Large | 25.75 in. |
Case of 30 Each for $273.88
|
|
|||
|
19-140-220
|
AlphaProTech
WS232216 |
30 in. | 3X-Large | 27 in. |
Case of 30 Each for $282.15
|
|
|||
|
19-140-221
|
AlphaProTech
WS232217 |
31.75 in. | 4X-Large | 28.5 in. |
Case of 30 Each for $295.90
|
|
|||
|
19-140-215
|
AlphaProTech
WS232211 |
22.5 in. | Small | 20.5 in. |
Case of 30 Each for $265.94
|
|
|||
Description
- Shirts have round neck, banded collar, elastic wrist, one pocket, and safety stitched seams
- Extremely soft and comfortable to wear
- Provides a discreet barrier and are highly breathable to keep wearers cool and dry
- SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications
| Unisex | |
| Blue | |
| Safety-stiched | |
| Elastic Waist | |
| Single-use | |
| 1 | |
| 21 CFR Part 820 | |
| Round Neck, Banded Color |
| SMS | |
| Crew | |
| Long Sleeve | |
| Elastic | |
| Yes | |
| Scrub Shirt | |
| Non-sterile | |
| Class 10,000 (ISO 7) |