missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Long Sleeve Scrub Shirts
Soft and comfortable multilayer SMS material delivers high filtration efficiency while maintaining a low particle count.
Supplier: AlphaProTech WS232215
Description
- Shirts have round neck, banded collar, elastic wrist, one pocket, and safety stitched seams
- Extremely soft and comfortable to wear
- Provides a discreet barrier and are highly breathable to keep wearers cool and dry
- SMS material delivers high filtration efficiency while maintaining a low particle count
Specifications
| 2X-Large | |
| SMS | |
| Crew | |
| Long Sleeve | |
| Elastic | |
| Yes | |
| Scrub Shirt | |
| 28.5 in. | |
| Non-sterile | |
| Clinical, Medical, Healthcare | |
| 65.4 cm |
| Unisex | |
| Blue | |
| Safety-stiched | |
| Elastic Waist | |
| Single-use | |
| 1 | |
| 21 CFR Part 820 | |
| 56.51 cm | |
| Round Neck, Banded Color | |
| 25.75 in. | |
| Class 10,000 (ISO 7) |