missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Coveralls
Available in two styles and two colors, AlphaGuard™ offers a unique blend of strength, comfort, and protection in controlled environments.
Supplier: AlphaProTech CV748325
Alert:
Not recommended for use with chemicals.
Description
- Low particle count
- Elastic back
- Serged seams
Specifications
| Cleanroom Coveralls | |
| SMS | |
| Single-use | |
| Elastic | |
| Non-sterile | |
| Elastic wrist, ankle and back, AquaTrak™ boots | |
| 29.75 in. | |
| 75.56 cm | |
| For use in controlled environments and barrier to particles, biologicals, and fluids with 99.9% filtration efficiency | |
| 93.98 cm |
| 2X-Large | |
| White | |
| Elastic | |
| Serged | |
| Elastic | |
| Yes | |
| 31 in. | |
| 78.74 cm | |
| 37 in. | |
| AlphaGuard™ |