missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Coveralls

Catalog No. p-3548866
Change view
Click to view available options
Color:
Blue
White
Description:
Elastic wrist, ankle and back
Elastic wrist, ankle and back, AquaTrak™ boots
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Description Size
191301503A Blue Elastic wrist, ankle and back Small
191301503B Blue Elastic wrist, ankle and back Medium
191301503C Blue Elastic wrist, ankle and back Large
191301503D Blue Elastic wrist, ankle and back X-Large
191301503E Blue Elastic wrist, ankle and back 2X-Large
191301503F Blue Elastic wrist, ankle and back 3X-Large
191301503G Blue Elastic wrist, ankle and back 4X-Large
191694011 Blue Elastic wrist, ankle and back 5X-Large
191694026 Blue Elastic wrist, ankle and back 6X-Large
191301502B White Elastic wrist, ankle and back Medium
191301502C White Elastic wrist, ankle and back Large
191301502D White Elastic wrist, ankle and back X-Large
191301502E White Elastic wrist, ankle and back 2X-Large
191301502F White Elastic wrist, ankle and back 3X-Large
191301502G White Elastic wrist, ankle and back 4X-Large
191301502H White Elastic wrist, ankle and back 5X-Large
19125604 White Elastic wrist, ankle and back, AquaTrak™ boots Small
19125600 White Elastic wrist, ankle and back, AquaTrak™ boots Medium
19125605 White Elastic wrist, ankle and back, AquaTrak™ boots Large
19125601 White Elastic wrist, ankle and back, AquaTrak™ boots X-Large
19125602 White Elastic wrist, ankle and back, AquaTrak™ boots 2X-Large
19125603 White Elastic wrist, ankle and back, AquaTrak™ boots 3X-Large
19125606 White Elastic wrist, ankle and back, AquaTrak™ boots 4X-Large
19125607 White Elastic wrist, ankle and back, AquaTrak™ boots 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Not recommended for use with chemicals.
Catalog No. 191301503A Supplier AlphaProTech Supplier No. CV840321
Only null left
Not recommended for use with chemicals.

Available in two styles and two colors, AlphaGuard™ offers a unique blend of strength, comfort, and protection in controlled environments.

  • Low particle count
  • Elastic back
  • Serged seams

Specifications

Product Type Cleanroom Coveralls
Size Small
Material SMS
Color Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Seam Type Serged
Sterility Non-sterile
Back Style Elastic
Description Elastic wrist, ankle and back
Latex Free Yes
Size (English) Chest 23 in.
Size (English) Inseam 28 in.
Size (Metric) Chest 58.42 cm
Size (Metric) Inseam 71.12 cm
For Use With (Application) For use in controlled environments and barrier to particles, biologicals, and fluids with 99.9% filtration efficiency
Length (English) Sleeve 32.5 in.
Length (Metric) Sleeve 82.55 cm
Style AlphaGuard™
Show More Show Less