missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ UltraGrip™ Shoe Covers
Anti-skid shoe covers are extremely clean, durable, and strong to withstand abrasive floors. BarrierTech™ material provides particle holdout and protection from fluids and light chemical splash.
Supplier: AlphaProTech SHE1316BH
Description
- Ultimate in slip and fall protection on damp and dry floors
- High performance, anti-skid properties
- Full coverage up through ankle area
- BarrierTech™ upper material provides protection from fluids and light chemical splash
- Two colors, four sizes
- Different colors around the opening provide convenient size identification
Specifications
| Large | |
| White | |
| Non-sterile | |
| Orange | |
| Orange | |
| 12.75 in. | |
| 5 in. | |
| Dry Particulates, Fluid, Light Chemical Splash, Dry Particulates, Fluid, Light Chemical Splash |
| Polyethylene, Polypropylene, Polyethylene, Polypropylene | |
| Single-use | |
| Anti-skid | |
| Serged | |
| 12.75 x 4.5 x 5 in. (32.38 x 11.43 x 12.7cm) | |
| 32.38 cm | |
| 12.7 cm | |
| Controlled Environments Shoe Covers |