missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Shoe Covers

Catalog No. p-3491900
Change view
Click to view available options
Color:
Blue
White
Size:
Large
Medium
Universal
X-Large
Thread Color:
Black
Orange
White
Yellow
Catalog No. Color Size Thread Color
191301480 Blue Medium Yellow
296353345 White Universal White
191301481 Blue Large Orange
191301482 Blue Universal White
191301488 White Medium Yellow
191301483 Blue X-Large Black
191301491 White X-Large Black
191301489 White Large Orange
8 options

Catalog No. 191301480

Supplier: AlphaProTech SH M1315 BH

Only null left

Anti-skid shoe covers are extremely clean, durable, and strong to withstand abrasive floors. BarrierTech™ material provides particle holdout and protection from fluids and light chemical splash.

  • Ultimate in slip and fall protection on damp and dry floors
  • High performance, anti-skid properties
  • Full coverage up through ankle area
  • BarrierTech™ upper material provides protection from fluids and light chemical splash
  • Two colors, four sizes
  • Different colors around the opening provide convenient size identification

Specifications

Size Medium
Material Polyethylene, Polypropylene
Color Blue
Disposable Single-use
Sterility Non-sterile
Sole Type Anti-skid
Closure Color Yellow
Seam Type Serged
Thread Color Yellow
Dimensions (L x W x H) 11.5 x 4.25 x 5 in. (29.21 x 10.7 x 12.7cm)
Length (English) 11.5 in.
Length (Metric) 29.21 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Resistance Dry Particulates, Fluid, Light Chemical Splash, Dry Particulates, Fluid, Light Chemical Splash
Product Type Controlled Environments Shoe Covers
Show More Show Less